INTERLOGIX | VR1001
Dual Independent Video Receivers With Manual Gain

MFR PART #  VR1001
PART #  404531
Minimum 1 EACH
Call for Availability

Description

The IFS VR1001 dual video receiver detects two independent AM video signals in one module on two independent multimode fiber optic cables. The module is not a multiplexer. The module is ideal for smaller CCTV installations and the rack-mount version can be used to double the fixed video capacity of the R3 rack for up to 28 independent video channels per card cage. The modules utilize manual gain control. The receiver is compatible with the IFS VT1101M, VT1101M-AC, and VT1001 series transmitters. Plug-andplay design ensures ease of installation. The module incorporates power and sync detect status indicating LED’s for monitoring proper system operation. The module is available in either stand-alone or rack mount version.

Must be a reseller to purchase this product

Features

  • AM Video
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • Two Independent Receivers in One Module
  • Can be Used to Double the Fixed Video Capacity of an R3 Card Cage
  • Plug and Play Design for Ease of Installation
  • Power and Sync Detect Status Indicating LED’s to Monitor
  • System Performance
  • Hot-Swappable Rack Modules
  • Automatic Resettable Fuses on all Power Lines
  • Comprehensive Lifetime Warranty

Specifications:

Audio Support NO
Type RECEIVER
Capacity 2 CHANNEL
Form Factor BOX
PTZ Control NO
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.