INTERLOGIX | VR1910-R3
Video Receiver/Data Transmitter, Multimode, Rack Mount, 2-Fiber, 62.5/125 Micrometer Fiber, 2 Miles Distance, 5 Hertz to 6 Megahertz, With Bi-Directional Data/Tamper Switch

MFR PART #  VR1910-R3
PART #  259304
Minimum 1 EACH
Call for Availability

Description

The IFS VT/VR1900 Series video transmitter/receiver and data transceiver supports the simultaneous transmission of frequency modulation (FM) video, contact closure and bi-directional data over one or two optical fibers. The modules are universally com patible with major CCTV camera manufacturers and support RS-232, RS-422, RS-485 (Tri-State 2 or 4-wire). Modules within the series are available for use with multimode or single mode optical fiber. Plug-and-play design ensures ease of installation requ iring no electrical or optical adjustments. The modules incorporate power, and carrier detect status indicating LED’s to monitor proper system operation. The modules are available in either stand-alone or rack mount versions.

Features

  • FM Video Transmission Reduces Ghosting, Jitter and Cross-Talk Between Channels, Providing Superior Video Transmission
  • NTSC, PAL, SECAM Compatible
  • NTCIP Compatible
  • Supports Contact Closures 24 Volt AC/DC, 170 Milliampere Optically Isolated
  • Optical LosRelay Output
  • Supports RS-232, RS-422, RS-485 (Tri-State 2 or 4-Wire)
  • Transparent to Data Encoding/Compatible with Major CCTV Camera Manufacturers
  • Power and Carrier Detect Status Indicating LED’s to Monitor System Performance
  • Integrated WDM for GreateProduct Reliability
  • No In-Field Electrical or Optical Adjustments Required
  • Hot-Swappable Rack Modules
  • Tamper Switch
  • Automatic Resettable Fuses
  • Full Color Compatibility

Specifications:

Capacity 1 CHANNEL
Type RECEIVER
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.