INTERLOGIX | VR2010
Two Channel FM Video Multiplexer

MFR PART #  VR2010
PART #  243516
Minimum 1 Each
Call for Availability

Description

The IFS VT/VR2010 multiplexer simultaneously transmits twochannels of real-time video signals over one multimode optical fiber.The modules utilize frequency modulation (FM) to reduce ghosting, jitter and cross-talk between channels, thereby providing superior video transmission. Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate power and carrier detect status indicating LED’s for monitoring proper system operation. The modules are available in either standalone or rack mount version.

Must be a reseller to purchase this product

Features

  • FM Design
  • Transmits and Receives Two Real-Time Video Signals
  • 10 MHz Bandwidth Per Individual Channel
  • NTSC, PAL, SECAM Compatible
  • Full Color Compatibility
  • Reduces Fiber/Cabling Cost
  • No In-field Electrical or Optical Adjustments Required
  • Power and Carrier Detect Status Indicating LED’s to Monitor System Performance
  • Hot-Swappable Rack Modules
  • Automatic Resettable Fuses on all Power Lines
  • Comprehensive Lifetime Warranty

Specifications:

Audio Support NO
Form Factor BLADE
Type MULTIPLEXER
Capacity 2 CHANNEL
PTZ Control YES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.