INTERLOGIX | VT6010-DRDT
Four Channel FM Video Multiplexer with Bi-directional Data Channel

MFR PART #  VT6010-DRDT
PART #  243523
Minimum 1 Each
Call for Availability

Description

The IFS VT/VR6010DRDT multiplexer simultaneously transmits four channels of real-time video and one channel of bi-directional data over one multimode fiber optic cable.These modules utilize frequency modulation (FM) to reduce ghosting, jitter and cross -talk between channels, thereby providing superior video transmission. The modules are universally compatible with major CCTV and Access Control manufactures and support bi-directional transmission of RS-232, RS-422, or 2 or 4-wire RS-485 data interfac es and all major data protocols.Plug-and-play design ensures ease of installation requiring no electrical or optical adjustments. The modules incorporate Power, Carrier Detect, Data Transmit and Data Receive status indicating LED’s. The modules are ava ilable in either stand-alone or rack mount version.

Must be a reseller to purchase this product

Features

  • Transmits Four Real-Time Video Signals over Multimode Fiber
  • Automatic Resettable Fuses on all Power Lines
  • 10 Mhz Bandwidth per Individual Channel
  • NTSC, PAL, SECAM Compatible
  • No In-field Electrical or Optical Adjustments Required
  • Power, Carrier Detect, Data Transmit and Data Receiver Status Indicating LED’s
  • Meets EIA RS-232, RS-422, RS-485 (2-wire/4-wire) Specifications
  • NTCIP Compatible
  • Bi-Directional Data Rates up to 100 kbps
  • Transparent to Data Encoding/Compatible with Major Data Protocols
  • FM Design
  • Full Color Compatibility
  • Hot-Swappable Rack Modules
  • Comprehensive Lifetime Warranty

Specifications:

Audio Support NO
Form Factor BOX
Type MULTIPLEXER
Capacity 4 CHANNEL
PTZ Control YES
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.