PANDUIT | WBH2
Hinged Wall Mount Bracket 2 RU, 6" Deep (152mm)

MFR PART #  WBH2
PART #  169712
Minimum 1 EACH
In Stock

Features

  • Mount to wall or standard EIA 19" rack
  • Cable tie slots
  • Standard 19" EIA hole spacing
  • Panel rotates from one side for easy access to cabling
  • Include write-on labeling area
  • Accept 19" patch panels, horizontal managers, and equipment

Specifications:

Cable Management Type ACCESSORIES
Color BLACK
Type CABLE MANAGEMENT