CORNING | WCH-12P
Wall-Mountable Closet Housing (WCH), holds 12 CCH connector panels

MFR PART #  WCH-12P
PART #  181945
Minimum 1 EACH

Description

Product Has been Discontinued By Manufacturer, For Suggested Replacement See Anixter # 551239.

Corning Cable Systems Wall-Mountable Connector Housing (WCH) provides interconnect or cross-connect capabilities between the outside plant, riser or distribution cables and the opto-electronics. Units accept standard closet connector housing (CCH) connector panels and modules and options include jumper routing guides and a bracket for securing buffer tube fan-out kits. The cable strain-relief kit (WCH-ST RNRLF-KIT) is designed for easier installation and the standoff bracket (WCH-STDOFF-BKT) extends the WCH from the wall to allow cable routing behind the housing. Brackets can also be stacked to increase the amount of space for routing. An optional fiel d-installable lock kit is available for additional security.

Applications

Enterprise Networks

Specification Description

Mounting Type: Wall-Mountable
Product Type (FOH): Wall-Mountable Hardware
Housing Color: Black
Housing Type: WCH
Locking Availability: Provider door
Maximum Number of Panels per Housing: 12
Panel or Module Type: CCH
Splice Tray Options: Up to (12)gory 2R, or (6) category 4R
Dimensions (HxWxD) (Metric-cm): 34.3x57.1x13 cm
Dimensions (HxWxD) (US): 13.5x22.5x5.1 in

Tech Info

Free of hazardous substances according to RoHS 2002/95/EG

Specifications:

Loaded UNLOADED
Connectorized Fibers 72/144
Type WALL-MOUNT
Spliced Fibers 144
UNSPSC Code 39121302

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.