PELCO | WD57-2
Continuous Duty Window Defroster Kit for EH5700 Series Enclosures. I/O-PCB Required for Thermostat Control. (Included with EH5723L and EH5729L.) 30 Watts, 24 V AC

MFR PART #  WD57-2
PART #  294391
Minimum 1 EACH
Call for Availability

Description

Continuous duty window defroster kit for EH5700 series enclosures. I/O-PCB required for thermostat control. (Included with EH5723L and EH5729L.) 30 watts, 24 V AC.

Must be a reseller to purchase this product

Features

  • Indoor/Outdoor Operation
  • RediLINK Quick-Connect Feature
  • Delrin Worm Gear Drives
  • Optional Preset Positioning and 360 Pan Rotation
  • Gold-Plated Pin Connectors Ensure Reliable Contact
  • Prewired, Internal Feedthrough
  • Easily Removed Clamshell Covers
  • Botpening Wall Mount Houses Integral Receiver
  • Receiver Offers Adjustable Lens Voltages, Selectable Camera Voltages NTSC or PAL Video, Transient Suppression Circuit Protection, and Auto/Random Scan as Standard Features

Specifications:

Environment Type OUTDOOR
Voltage/Current Type 24 VAC

Spec Sheet

Spec Sheet