PANDUIT | WG12BL10
Wyr-Grid Pathway, 12" W x 10’ L, Black Powder Coated

MFR PART #  WG12BL10
PART #  447105
Minimum 1 Each
In Stock

Features

  • Strength to weight ratio: The design of the Wyr-Grid Pathway Sections provides a greater strength to weight ratio than competitive wire basket; easier handling translates into faster installation
  • Grid pattern: The 4" x 5" wire mesh grid pattern allows greater amounts of cables and QuickNet Cassettes to pass through grid openings without additional cutting, reducing installation time
  • No integral sidewalls: Less cutting on straight sections, no cutting at intersections and waterfalls reduces installat ion time
  • Snap-on sidewalls: Sidewalls can be attached where needed to retain cables within the Wyr-Grid Pathway Sections providing greater configuration versatility
  • Bend radius control sidewalls: Protects cables at intersections and can be easily attached without cutting or fabrication
  • Bonding splice: A thread cutting screw pierces the paint of adjacent cable tray sections providing a completely bonded connection, ensuring electrical continuity between the sections
  • Snap-on waterfalls: Protects cables when transitioning down to equipment and can be easily attached without cutting or fabrication

Specifications:

Components STRAIGHT SECTION
Finish BLACK
Type WIRE BASKET
UNSPSC Code 39131700

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.