
Description
Corning Cable Systems Wall-Mountable Interconnect Center (WIC) Connector Panels are offered in a variety of fiber counts for use with Wall-Mountable Interconnect Center Housings. Used with factory-installed or field-installable connectors, these panels and their compact, modular housings are ideal for use in building entrance terminals, wiring closets, open office, and other controlled locations where space is at a premium. Available with a variety of industry-standard adapter types, WIC panels prov ide an efficient way to securely mate two connectors and offers multimode and single-mode applications in 6- and 8-fiber count options, plus 12- and 16-fiber count options with MT-RJ and LC duplex connector adapters.
Applications
Enterprise Networks
Specification Description
Fiber Category: Single-mode (OS2)
Product Type (FOH): Panels and Modules
Connector Polish: UPC
Fiber Count: 6
Number of Adapters per Panel: 6
Adapter Housing Color: Blue
Adapter Housing Material: Composite
Adapter Insert Material: Ceramic
Adapter Style: Standard
Adapter Type: SC
Tech Info
Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Connector Type | SC SIMPLEX |
---|---|
Enclosure Type | WIC |
Fiber Count | 6 |
UNSPSC Code | 43223328 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.