ARLO TECHNOLOGIES | WN3000RPH2ADPAS
Universal WiFi Range Extender, 2.64 Inch x 2.17 Inch x 1.34 Inch, (1) Fast Ethernet Port, 2.4 GHz

MFR PART #  WN3000RPH2ADPAS
PART #  797883
Minimum 1 Each
Call for Availability

Description

This part is discontinued by supplier.

The NETGEAR universal WiFi range extender effectively doubles the operating distance of your entire wireless network And conveniently avoids additional need for power cables or device clutter on your office desk or home theater. WN3000RP extends your wireless network to include the area outside the range of your existing wireless router by overcoming obstacles And enhancing overall network signal quality, giving you the freedom to roam anywhere in the house A nd access Internet without worrying about coverage. The product was specifically designed to be plugged into an electrical outlet And blends in nicely with any surrounding. It is compatible with wireless b/g/n routers, gateways And Internet service pro vider devices.

Features

  • Extends range of any wireless router or gateway
  • Wall plug design for convenient placement
  • Finds best location for optimal wireless coverage with dynamic LED indicators
  • Easy installation-no CD or Ethernet cable required
  • Provides security through encryion using WPA/WPA2/WEP
  • Extend network - extend internet access throughout your home for wireless devices like iPads, iPods, laptops, smart phones, game consoles and TVs
  • Enhance Existing Equipment - Keep your current equipment and improve coverage to eliminate wireless "dead zones"
  • Plug-and-play - Sets up in minutes, no need to insert a CD or plug in Ethernet cables
  • Push ’N’ Connect - Push ’N’ Connect using Wi-Fi Protected Setup (WPS) connects computers and/or routers to the Extender quickly and securely
  • Optimal Coverage - Link-rate LED locates the best placement spot to provide optimal wireless coverage
  • Compatible - Works with any wireless b/g/n router or gateway from NETGEAR and other brands
  • Superior Security - Works with all security standardsincluding WPA-PSK, WPA2-PSK, mixed mode and WEP
  • Connect - ethernet port allows the extender to function as a bridge to connect to home theater devices
  • NETGEAR Green features - power on/off button, 80% recycled packaging
  • Fast Ethernet port
  • Extend Inteet access for wireless devices like iPads, iPods, laptops, smart phones, game consoles and TVs
  • Repeats 2.4 GHz Wi-Fi signals from devices made by NETGEAR and other brands
  • Dynamic LEDs display real-time network connection status
  • Fast ethernet port to cnnect home A/V devices to the network

Tech Info

RoHS Compliant, CEC (California Efficiency), IEEE 802.11 b/g/n 2.4 GHz, WEEE, 80% Recycled Packaging

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.