ON-Q/LEGRAND | WP3460BK
Keystone Insert, Cat 6, RJ45, 1-Port, 4-Pair, 24 to 22 AWG Wire, T568A/B Wiring, 1.28" Length x 0.64" Width x 0.87" Depth, ABS Plastic, Black

MFR PART #  WP3460BK
PART #  687010
Minimum 1 Each
In Stock

Description

This high quality insert is for use in all Keystone Wall Plates

Features

  • Creates an Ethernet Port
  • Connects to Cat 5, Cat 5E, or Cat 6 Cables Terminated with RJ45 Plugs Rear Retention Caps Ensure Secure Wire Termination
  • Vertical Design for Easy Punchdown Termination
  • T658A and T568B Wiring Labels Included
  • Meets Category 6 Dcribed in TIA/EIA-568-B.2
  • Insertion and Extraction Life is 750 Cycles Min
  • Jack Housing is High-Impact, Flame Resistant Plastic, UL 94V-0
  • Spring Wire is Phosphor Bronze Alloy Plated with 50 Micro-Inch of Gold Over 100 Micro-Inches of Nickel
  • RoHS Complnt

Specifications:

Type COPPER - OTHER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Data Sheets

CATALOG PAGE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.