CEECO | WPP-530-X
Low Power Autodial Speakerphone with Ring-Down Capability. Designed for tough weather conditions & indoor areas that need added protection.

MFR PART #  WPP-530-X
PART #  553092
Minimum 1 EACH
Call for Availability

Description

Heavy duty stainless steel ring-down handsfree speakerphone for low power consumption in a cast aluminum black waterproof housing with TELEPHONE on door and pin latch. Also available (-EMER) black weatherproof housing with EMERGENCY on door. Telephone can be wall or pole mount. Designed with push button for ring-down operation and red LED light to indicate phone is activated. Press button to disconnect call. Telephone can be programmed to cancel calls after 1, 3, or 5 minutes or no call time-out. Phone relies on external equipment to control calling. Equipped with a weatherproof, puncture resistant speaker and microphone and tamper resistant security screws.

Reliable for your Emergency, Security and Public needs at Colleges, Distribution Centers, Transit, Mills, Pools and More!

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Annouement
  • (-RP) Remote Programming
  • (-ST) Blue Strobe Light steady on flashing for location visibility (Requires AC Power)
  • (-SB) Blue Light steady on (Requires AC Power)
  • (-RST) Ring Indicator Blue Strobe Light (Requires AC Power)
  • Weatherproof Housing () Options:
  • Standard Black & TELEPHONE on Door
  • (-B-EMER) Black & EMERGENCY on Door
  • (-R) Red & EMERGENCY on Door
  • (-R-TEL) Red & TELEPHONE on Door
  • (-Y) Yellow & EMERGENCY on Door
  • (-Y-TEL) Yellow & TELEPHONE on Door
  • (-G) Gray & TELEPHONE on Door
  • ER) Gray & EMERGENCY on Door
  • (-SP) Spring Loaded Door
  • (-PB) Push Button Latch
  • (-PB-LK) Push button Latch w/ Lock and Key
  • Part # 301-064 Security Tool (Required for installation)
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6"

Specification Description

INPUT POWER: C.O. Line Powered
LOOP CURRENT: 28mA min. to 80mA max.
IMPEDANCE: 600 ohm
SIGNALING: Manual on-off Hook
ENVIRONMENTAL: Temp: -30ºC (-22ºF) to 60ºC (140ºF)
Humidity 0%-90% non-condensating
PROGRAMMING: Via DTMF keypad
FACEPLATE: Brushed 14 ga. Stainless Steel
ENCLOSURE: Cast Aluminum Weatherproof Housing
HOUSING: 9 1/2" W x 12 5/8" H x 8" D (including door)
MOUNTING: Vertical surface mount
MEMORY RETENTION: Non-volatile memory retention
WEIGHT: 17 lb.
FCC & UL: Certified
TYPE JACK: RJ11C
RINGER EQUIVALENCY: 0.4 A
MANUFACTURED: USA

ACCESSORIES: 301-064 - Security Tool (required for installation)

Specifications:

UNSPSC Code 31162800

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.