CEECO | WPP-531-D-ST
Weatherproof Autodial Speakerphone with Blue Strobe Light. Designed for tough weather conditions & indoor areas that need added protection.

MFR PART #  WPP-531-D-ST
PART #  614069
Minimum 1 EACH
Call for Availability

Description

Heavy duty stainless steel handsfree speakerphone in a cast aluminum black waterproof housing with TELEPHONE on door and pin latch. Also available (-EMER) Black weatherproof housing with EMERGENCY on door. Telephone can be wall or pole mounted. Design ed to automatically dial a preprogrammed number from 1-11 digits when the button is pushed and red/green LED light provides visual indication of call progress. Capable of dialing a PBX or access number, block or allow incoming calls, and provides call duration time-out from 1-9 minutes or no time-out. Telephone can not be left off-hook, as it detects when called party hangs up and resets itself. Equipped with a weatherproof, puncture resistant speaker and microphone, (-ST) blue strobe light steady flashing for location visibility mounted on top of housing (Requires external AC power), and tamper resistant security screws.

Reliable for your Emergency, Security & Public needs at Universities, Park, Parking Lot, High Schools, Mills & More!

Features

  • Additional Options Available:
  • (IP-) VoIP Voice over Internet Protocol Version available on all models
  • (-ADA features): Red/green LED call progress indication light, Braille emergency plate, with a red push button
  • (-AA) Auto Answer
  • (-VA) Voice Annouement
  • (-RP) Remote Programming
  • (-ST) Blue Strobe Light steady on flashing for location visibility (Requires AC Power)
  • (-SB) Blue Light steady on (Requires AC Power)
  • (-RST) Ring Indicator Blue Strobe Light (Requires AC Power)
  • Weatherproof Housing () Options:
  • Standard Black & TELEPHONE on Door
  • (-B-EMER) Black & EMERGENCY on Door
  • (-R) Red & EMERGENCY on Door
  • (-R-TEL) Red & TELEPHONE on Door
  • (-Y) Yellow & EMERGENCY on Door
  • (-Y-TEL) Yellow & TELEPHONE on Door
  • (-G) Gray & TELEPHONE on Door
  • ER) Gray & EMERGENCY on Door
  • (-SP) Spring Loaded Door
  • (-PB) Push Button Latch
  • (-PB-LK) Push button Latch w/ Lock and Key
  • Part # 301-064 Security Tool (Required for installation)
  • Part # 301-006 Pole mounting bracket fits poles from 2.5" - 6".

Specifications:

Call Waiting NO
Caller ID NO
Data Port NO
Display NO
Flash Key YES
Headset Jack NO
Hold Button NO
Intercom YES
Message Waiting NO
Mute Button NO
Redial NO
Speaker Phone YES
Type INDUSTRIAL
UNSPSC Code 43191508

Spec Sheet

Spec Sheet

Data Sheets

BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.