
Description
The SALTO XS4 2.0 Reader incorporates the cutting-edge design standard of the XS4 2.0 product range in this technological powerhouse. The SALTO XS4 2.0 Reader in combination with the SALTO XS4 2.0 Controller, facilitates the integration of the wall rea der with almost any SALTO interface such as SALTO ProAccess SPACE, to provide your facility with a complete security solution.
Must be a reseller to purchase this product.
Features
- Modern aesthetic design with clear LED signaling
- Conical shape
- Fully integrated with the SALTO XS4 platform
- Virtual network capable through SALTO Virtual Network technology
- ID technologies available: DESfire, DESfire EV1, Mifare, Mifare plus,e Ultralight C, SKIDATA and Bluetooth Low Energy
- NFC compatible
- All communications between the carrier and the wallreader are encrypted and secure
- Acoustic and optical signalling, dual color green/red to indicate access authorisation
- Availabl different finishes: White and Black
- Concealed fixing screw for greater security and improved aesthetics
- Contactless reading of the carrier, Reading distance up to 35mm (depending on the credential)
- The maximum cable length between the door conter and the wall reader is 400mtrs*. using a twisted pair cable
- Connection to the door controller using UTP cat5e 2-pair AWG24 cable connection
- Powered by the controller
- Emergency opening by means of contactless portable programming device (PPD)
Specifications:
Product Type | ACCESS READER |
---|---|
Read Format | MULTI-FORMAT |
Sales Category | ELECTRIC READERS AND KEYPAD |
UNSPSC Code | 43211700 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.