MIDDLE ATLANTIC PRODUCTS | WRK-44-32LRD
Equipment Rack, Gangable, Horizontal Mount, 44RU, 650 Lb Capacity, 24.25" Width x 32.625" Depth x 83.125" Height, Steel, Black Powder Coated, Without Rear Door

MFR PART #  WRK-44-32LRD
PART #  303419
Minimum 1 EACH
Call for Availability

Features

  • Fully Welded Construction for Strength
  • 24-1/4 Inch Overall Width Provides Space for Side Cabling or Cooling Airflow
  • Convenient Lacing Points and Slotted Rail Brackets for Cable Management
  • Standard Front and Rear Adjustable 10-32 Threaded Rack Rail wit Numbered Spaces
  • Extra-Wide Rack Rail Features Cable Pass-Troughs to Facilitate Front-To-Rear Cabling

Specifications:

Airflow FRONT-TO-REAR
Overall Depth 32.625"
Rack Units 44U
Color BLACK
Overall Height 83.13"
Type FREE-STANDING
Material STEEL
Overall Width 24.2"
Model MIXED USE
Mounting Width 19"
Multi-compartment NO
Nema Rating NO
Rail Style TAPPED
Seismic Rating YES
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.