MIDDLE ATLANTIC PRODUCTS | WRK-44SA-27LRD
44 SPACE (77"), 27" DEEP STAND ALONE RACK WITHOUT REAR DOOR, BLACK FINISH

MFR PART #  WRK-44SA-27LRD
PART #  303427
Minimum 1 EACH
Call for Availability

Features

  • Fully welded construction for strength

Specification Description

Finish Type: Black Powder Coat

Specifications:

Airflow FRONT-TO-REAR
Color BLACK
Material STEEL
Model MIXED USE
Mounting Width 19"
Overall Depth 27.625"
Overall Height 83.13"
Overall Width 24.25"
Rack Units 44U
Rail Style TAPPED
Seismic Rating YES
Type FREE-STANDING