KEYSCAN | WSSKP-1
Wiegand Keypad - Brushed Stainless Steel

MFR PART #  WSSKP-1
PART #  532171
Minimum 1 EACH
Call for Availability

Description

The Wiegand Keypad can be used as a standalone unit to control access at a single entry point whether it be a standard electric lock requiring sustained power for a predetermined time or momentary activation for parking gates.

Must be a reseller to purchase this product

Features

  • Brushed Stainless Steel keypad for durability in most exterior or interior applications
  • Braille keypad permits use in premises that are accessible for the visually impaired
  • Ideal for indoor or outdoor environments
  • Simple programming permits use in many different types of installations from single door (low and moderate security) to sophisticated VMS and access control systems
  • Since the WSSKP-1 supports industry standard 26-bit Wiegand or proprietary Keyscan 36-bit format, it can be used with either a Keyscan Access Control Unit or with alternative control units supporting standard 26-bit data
  • In stand-alone applications, PINs can be set up to be either 3, 4 or 5 digits to suit the customer’s security requirements
  • In stand alone applications, any single PIN can be changed OR all PINs can e eliminated with a simple keypad command sequence
  • As many as 28 distinct PIN codes can be programmed for stand-alone operation

Specifications:

Interface WIEGAND INTERFACE
Product Type KEYPAD
Sales Category ELECTRIC READERS AND KEYPAD
UNSPSC Code 43211700

Spec Sheet

Spec Sheet

Data Sheets

REFERENCE GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.