PANASONIC | WV-S1511LN
Network Camera, Standard, Weatherproof, Box, HD, ICR, HLC, Day/Night, Outdoor, H.265/H.264/JPEG, 1280 x 720 Resolution, F1.6 2.8 to 10 MM Lens, 12 Volt DC, PoE, Clear, With IR LED

MFR PART #  WV-S1511LN
PART #  770027
Minimum 1 EACH
In Stock

Features

  • Extreme Super Dynamic Technologies Deliver 144 dB Wide Dynamic Range
  • Intelligent Auto (IA) Feature Provides Increased Discernibility Even in Environments with Poor Visibility
  • H.265 Compression and Smart Coding Technology Realize High Image Quality Streaming at Low Bit Rates
  • Intelligent Face Compression Provides High Picture Quality at Face Best Shot Area While Reducing Other Non-Important Areas to Save the Network Bandwidth and the Disk Space of Recorder
  • Encryption and Alteration Detection Functions Enhanced the Security
  • Clearsight Coating is a Special Coating Applied to the Surface of the Transparent Cover that Makes it Difficult for Water Droplets to Adhere to the Lens Cover
  • The Easy Kitting Package Makes Setting Camera Easy

Specifications:

Environment Type OUTDOOR
Mounting Type WALL
Type CAMERA MOUNT
UNSPSC Code 31162308

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.