PANASONIC | WV-SW458MA
Network Camera, NTSC/PAL, M12 Connector, Day/Night, Indoor, H.264/JPEG, 2048 x 1536 Resolution, F2.4 Fixed Fisheye 0.837 MM Lens, 12 VDC, PoE

MFR PART #  WV-SW458MA
PART #  756175
Minimum 1 EACH
In Stock

Features

  • Wide Range of Image Modes Select the Ideal Image Mode Based on What You Want to Monitor and Where the Camera is Installed
  • Double Panorama Mode When the Camera is Installed on the Ceiling, the Entire Area Under the Camera is Displayed as Two 180 Degree Panoramic Images
  • Quad PTZ Mode 4 VGA Size (640 x 480 Dot) Images Displayed on One Screen
  • Images in All Four Directions from the Camera Installation Location are Displayed on One Screen
  • You Can Click on Areas within Images that You Want to See, Displaya 360 Degree Fisheye Image at the Side of the Display and Move to Positions that You Want to See Simply by Clicking
  • Single PTZ Mode Displays One Quad VGA Size (1280 x 960 Dot) Image
  • You Change the Display Area by Clicking the Area You Want to See in the Image
  • Fisheye Mode Displays Full 360 Degree Fisheye Images, Enabling Monitoring without Blind Spots
  • Shooting in All Directions Means that the Path of Everyone Walking Beneath the Camera Can be Monitored
  • Images Can be Displayed in 3 or 1.3 Mbps Modes4 Stream Mode
  • Intelligent Resolution Technology
  • Smooth PTZ Operation without Mechanical Action
  • ONVIF Compliant

Tech Info

UL, CUL, DOC, FCC, CAN/CSA C22.2, CE

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.