SECURITRON MAGNALOCK CORP | XMS
Exit Motion Sensor, 12/24 Volt DC, 20 to 50 Milliampere, 7" Length x 1-7/8" Width x 1-3/4" Height

MFR PART #  XMS
PART #  CS146727
Minimum 1 EACH
In Stock

Description

The Exit Motion Sensor passive infrared (PIR) motion sensor reliably detects motion near a door and releases its magnetic lock. Versatile mounting options and an easily adjustable infrared beam pattern provide optimal coverage of the egress area for sm ooth, hands free lock release and exit.

Features

  • Passive Infrared Request to Exit Device
  • Designed to Reliably Release Magnetic Locks
  • Automatically Cuts Power to the Lock, Allowing the Individual to Exit without Even Realizing that the Door is Secured
  • Request to Exit (Rex) Output
  • Easily Adjustable Bm Pattern
  • Adjustable Time Relock

Specifications:

Color WHITE
Current (Amps) 0.5 TO 1.0
Height - Inches 2
Input Power SELECTABLE 12 OR 12 VOLT DC
Mounting SURFACE
Product Type SENSOR
Width - Inches 7.25"
Sales Category ELECTRIC MOTION SENSORS
Sensor Type PASSIVE-INFRARED
Thickness/Depth - Inches 2

Spec Sheet

Spec Sheet