HANWHA TECHWIN | XRN-2011-32TB
Network Video Recorder, ARB, 32-Channel, H.264/H.265/MJPEG, 12 Megapixel, 256 Mbps, 4K HDMI Support, 8-HDD/e-SATA Storage, 100 to 240 Volt AC, Metal, Black, 32 TB

MFR PART #  XRN-2011-32TB
PART #  898770
Minimum 1 Each
Call for Availability

Description

4K NVR, 8TB RAW, that supports: up to 32 channels, H.265/H.264/MJPEG, ARB (Automatic Recovery Backup) & Failover (N+1), 8 front Hot swappable SATA HDDs (with a maximum internal storage capacity of 64TB), e-SATA/iSCSI storage, RAID-5, WiseStream compres sion technology, dual monitor video out, maximum camera resolution of 12MP recording/display and fisheye dewarping on WEB and CMS. (HDD configuration RAID Ready) 8TB X8

Features

  • Up to 32 Channel, Maximum 12 Megapixel Camera Supported
  • 256 Mbps Network Camera Recording
  • Support 4K Video Out on HDMI Monitor
  • Support Dual Monitor Video Out
  • Support H.265, H.264, MJPEG Compression
  • Wise Stream Support
  • Maximum 8 Internal HDD (48TB),ata/iSCSI Storage Support
  • Support Raid 5
  • Easy Installation with Front Swap Hard Disks
  • ARB and Failover (N+1) Support

Specifications:

Audio YES
Capacity 32 CHANNEL
Storage Capacity 32 TERABYTES
Type NVR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.