BURNDY | Y644HSXT
Dieless Hypress, #6 - 1000 kcmil Cu #6 - 750 kcmil Al, 11 Tons, Hydraulic Hand Operated Tool

MFR PART #  Y644HSXT
PART #  Y644HSXT
Minimum 1 Each
Usually ships between 3 and 7 business days

Description

The Y644HSXT dieless HYPRESS(TM) is a hand operated 11 ton hydraulic crimping tool. Only 1 crimp is required for each wire termination for both long and standard length barrels on HYLUG(TM) terminals and HYLINK(TM) splices.
The Y644HSXT has a latch st yle head which provides easy tool removal from continuous conductor runs. The head rotates 355C relative to the handles and is mated to a patented rapid advance pump. The Y644HSXT weighs only 15 pounds and delivers 11 tons of crimping force. The result is easy terminating and splicing using BURNDY HYLUG(TM) and HYLINK(TM) terminals and splices.

Features

  • Dieless system, eliminates the need to purchase and maintain dies
  • Patented rapid advance pump for faster crimps
  • Pressure relief "Pop-Off" valve provides audible indication that crimp is complete
  • Handle trigger drain for convenient ram retraction
  • 355C head rotation for versatile tool head positioning in tight areas
  • Comfort grip handles help ease fatigue with continuous use
  • Supplied with high impact plastic carrying case
  • 5-year limited warranty

Specifications:

Type COPPER
UNSPSC Code 43223300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.