BURNDY | Y81KFT
Dieless Hypress, #8 1000 kcmil Cu #8 750 kcmil Al, 6 tons, Hydraulic Hand Operated

MFR PART #  Y81KFT
PART #  Y81KFT
Minimum 1 EACH
Usually ships between 14 and 28 business days

Description

The Y81KFT 4-POINT dieless HYPRESS(TM) is a hand operated 6 ton hydraulic crimping tool for use on a wide variety of terminal and splice compression applications. The Y81KFT incorporates a dieless latch style head that provides easy tool removal from continuous conductor runs and eliminates the need to purchase and maintain dies. The head rotates 360C relative to the handles and is mated to a patented rapid advance pump. The Y81KFT weighs only 12 pounds and delivers 6 tons of crimping force. The result is easy termination and splicing using BURNDY
HYLUG(TM) and HYLINK(TM) terminals and splices.

Features

  • Dieless installation system
  • UL Listed and CSA Certified with Range Taking Capabilities
  • Flip top head design
  • Audible pressure "pop-off" valve and die embossment providing 360C inspectability
  • Handle Trigger release
  • Advanced high speed pump design
  • 360 Degree head rotation
  • Durable high impact formed carrying case
  • 5-year limited warranty

Specifications:

Type COPPER
UNSPSC Code 27111510

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.