BURNDY | YA31L36BOX
Copper Compression Lug, Bevel Entry, 1 Hole With Inspection Window, Short Barrel, 7/8 Inch Stud, 350 KCMIL

MFR PART #  YA31L36BOX
PART #  YA31L36BOX
Minimum 1 EACH
Call for Availability

Features

  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.

Specification Description

Compression Lug
Tongue Type: Standard
Barrel Style: Beveled End
Stud Size: 7/8 Inch
Barrel Type: Short
Number Of Holes: 1
Wire Size: 350 KCMIL
Material: Copper

Specifications:

Barrel SHORT
Gauge 350KCMIL (AKA MCM)
Holes 1 HOLE
Inspection Hole YES
Lug Material COPPER
Type STANDARD COMPRESSION