BURNDY | YA38LTC58FX
Copper Compression Lug, 1 Hole With Inspection Window, Short Barrel, 5/8 Inch Stud, 500 KCMIL Flex & 535.3 (1325/#24) DLO, Tin Plated, Pink

MFR PART #  YA38LTC58FX
PART #  YA38LTC58FX
Minimum 1 EACH
Call for Availability

Features

  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.

Specification Description

Compression Lug
Tongue Angle: Straight
Length: 3.36 Inch
Tongue Type: Standard
Barrel Style: Chamfered
Bolt Hole Size: 0.66 Inch
Stud Size: 5/8 Inch
Barrel Type: Short
Thickness: 0.27 Inch
B Length: 1.45 Inch
Pad Width: 1.84 Inch
Strip Length: 1-7/16 Inch
Number Of Holes: 1
Wire Size: 500 KCMIL Flex, 535.3 KCMIL (1325/#24) DLO
Type Of Plating: Tin
Color Code: Pink
Index Number: L99
Material: Copper

Specifications:

Barrel SHORT
Bolt Hole 5/8 INCH
Gauge 500KCMIL (AKA MCM)
Holes 1 HOLE
Inspection Hole YES
Lug Material COPPER
Type FLEX COMPRESSION

Spec Sheet

Spec Sheet