BURNDY | YAV28LTC12FX
Copper Compression Lug, 1 Hole With Inspection Window, Short Barrel, 1/2 Inch Stud, 4/0 AWG Flex & 4/0 AWG Stranded & 4/0 (550/#24) DLO, Tin Plated, Purple

MFR PART #  YAV28LTC12FX
PART #  YAV28LTC12FX
Minimum 1 EACH
In Stock

Features

  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.

Specification Description

Compression Lug
Tongue Angle: Straight
Length: 2.67 Inch
Tongue Type: Standard
Barrel Style: Chamfered
Bolt Hole Size: 0.52 Inch
Stud Size: 1/2 Inch
Barrel Type: Short
Thickness: 0.15 Inch
B Length: 1.03 Inch
Pad Width: 1.14 Inch
Strip Length: 1-1/16 Inch
Number Of Holes: 1
Wire Size: 4/0 AWG Flex, 4/0 AWG Copper Stranded, 4/0 AWG (550/#24) DLO
Type Of Plating: Tin
Color Code: Purple
Index Number: 15
Material: Copper

Specifications:

Barrel SHORT
Bolt Hole 1/2 INCH
Gauge 4/0 AWG
Holes 1 HOLE
Inspection Hole YES
Lug Material COPPER
Type FLEX COMPRESSION

Spec Sheet

Spec Sheet