BURNDY | YAZV6CTC14FX90
Copper Lug, Long Barrel, 1/4 Inch Stud, 6 AWG Stranded, Tin Plated, Blue, Single Hole With Inspection Window

MFR PART #  YAZV6CTC14FX90
PART #  YAZV6CTC14FX90
Minimum 1 EACH
Call for Availability

Features

  • Internally beveled barrel end for easy cable insertion, connector clearly marked with wire size and type, die index and color coding, markings provide for inspectability along with ease of determining proper tooling recommended.

Specification Description

Lug
Tongue Angle: 90 Degree
Length: 0.88 Inch
Barrel Style: Skived
Bolt Hole Size: 0.27 Inch
Stud Size: 1/4 Inch
Barrel Type: Long
Thickness: 0.08 Inch
B Length: 0.75 Inch
Pad Width: 0.48 Inch
Strip Length: 13/16 Inch
Number Of Holes: 1
Wire Size: 6 AWG Copper Stranded
Type Of Plating: Tin
Color Code: Blue
Index Number: 7, 374
Material: Copper

Specifications:

Barrel LONG
Bolt Hole 1/4 INCH
Gauge 6 AWG
Holes 1 HOLE
Inspection Hole YES
Lug Material COPPER
Type FLEX COMPRESSION

Spec Sheet

Spec Sheet