BURNDY | YBA44A
Aluminum Compression Terminal, 2 Hole Without Inspection Window, Long Barrel, 1/2 Inch Stud, 1000 KCMIL Stranded, Electro-Tin Plated, Brown, 600 Volt - 35 Kilo-Volt

MFR PART #  YBA44A
PART #  YBA44A
Minimum 1 EACH
Call for Availability

Features

  • Break-away feature allows for field modification of the terminal from a 2-hole design to a 1-hole while retaining UL Listing and CSA Certification, no special tools or training required for modification, slotted second stud provides built in flexibility for the terminal to fit various bus bar dimensions, narrow tongue design, accommodates a wide variety of conductor types.

Specification Description

Compression Terminal
Tongue Angle: Straight
Length: 7.76 Inch
Bolt Hole Size: 0.52 Inch
Stud Size: 1/2 Inch
Barrel Type: Long
Thickness: 0.55 Inch
B Length: 2.74 Inch
Pad Width: 1.65 Inch
Hole to Hole Distance: 1.75 Inch
Strip Length: 3 Inch
Number Of Holes: 2
Wire Size: 1000 KCMIL Copper Stranded
Type Of Plating: Electro Plated Tin
Color Code: Brown
Index Number: 302
Material: Aluminum
Voltage Rating: 600 Volt - 35 Kilo-Volt

Specifications:

Barrel STANDARD
Holes 2 HOLE
Bolt Hole 1/2 INCH
Inspection Hole NO
Gauge 1000KCMIL (AKA MCM)
Lug Material ALUMINUM
Type STANDARD COMPRESSION
UNSPSC Code 39121405

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.