BURNDY | YSR2CFX6CFXTCKI
Hyreducer In-Line Reducer Kit, Long Barrel, 2 AWG Flex or Code & 6 AWG Flex or Code, Brown (Barrel A), Blue (Barrel B)

MFR PART #  YSR2CFX6CFXTCKI
PART #  YSR2CFX6CFXTCKITC
Minimum 1 EACH
Call for Availability

Features

  • Reducing splice kits for splicing two different cable sizes with inspection holes, seamless, high conductivity copper construction for maximum conductivity, tin plated to resist corrosion, color coded for inspectability, clear shrink included.

Specification Description

In-Line Reducer Kit
Length: 2.82 Inch
Barrel Type: Long
Strip Length: 1.26 Inch (Barrel A) 1.12 Inch (Barrel B)
Wire Size: 2 AWG Flex or Code, 6 AWG Flex or Code
Color Code: Brown (Barrel A), Blue (Barrel B)
Index Number: 10 (Barrel A), 7 (Barrel B)

Spec Sheet

Spec Sheet