SIEMON COMPANY | Z6-PNLA-U48K
Copper, Patch Panel, ZMAX, with Jacks, UTP, Category 6, 48 Port, Angled, 1U, Black, Fixed Wire Manager

MFR PART #  Z6-PNLA-U48K
PART #  445399
Minimum 1 Each
In Stock

Description

Z-MAX 6 UTP patch panels harness unprecedented performance and reliability in a high-density modular solution. These complete patch panel kits combine 19 inch patch panels with Z-MAX 6 panel outlets to offer an exceptional category 6 patching solution.

Features

  • Additional space is provided for custom user labeling
  • High visibility snap-on magnifying label holders except either paper labels or Z-MAX icons for port identification
  • Integrated rear cable manager ensures proper cable management practices for all installations
  • Bold port numbering enables quick identification of outlets
  • Panel outlets easily snap into place to accelerate installation
  • A quick-release lever allows individual modules to be easily removed even in high density applications
  • Lightweight, high strength steel with durable black finish

Specifications:

Category CATEGORY 6
Color BLACK
Number of Ports 48
Rack Units 1
Termination 110-MOD
Wiring A/B UNIVERSAL
UNSPSC Code 43223309

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.