SPECO TECHNOLOGIES | ZIPL8BD2
Outdoor IR Bullet Camera, 1/3 Inch CMOS, 3 MP, 2.8 mm, Fixed Lens

MFR PART #  ZIPL8BD2
PART #  759533
Minimum 1 Each
Call for Availability

Features

  • Full HD 1080p
  • 2.8 mm fixed lens
  • Real-time video up to 30 fps
  • 8 channel NVR with 8 channel built-in PoE, 4 full HD 1080p outdoor IR dome cameras, 4 full HD 1080p outdoor IR bullet cameras
  • PoE IEEE 802.3af
  • Dual streaming
  • Vandal resistant
  • IP66 compliweather resistant
  • Continuous/schedule/motion/sensor/manual/continuous + motion/continuous + sensor recording mode
  • Max 20 Min pre-recording, Max 60 Sec post recording
  • 1, 4, 8 multi-decoding, X0.25, X0.5, X2, X4, X8, X16, X32, X64 playback speed
  • USB dre, external HDD, network backup media
  • Max 24 Hour large backup
  • IR, mouse, keyboard controller input method
  • 4 IP camera
  • Default + up to 8 audio files digital deterrent
  • Digital zoom, daylight savings, dynamic DNS, email notification

Specifications:

Form Factor DOME
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.