SPECO TECHNOLOGIES | ZIPT4D1
4 Channel HD-TVI DVR And Camera Kit, 1/3 Inch CMOS, 2 MP, 1 TB, 10/100Base-T Network Interface, Serial ATA HDD Storage Interface, 12 Volt DC, 3 Amp

MFR PART #  ZIPT4D1
PART #  721888
Minimum 1 Each
Call for Availability

Features

  • HD-TVI 1080p at 30 fps
  • 3.6 mm fixed lens
  • 4 channel HD-TVI 1080p DVR, 4 HD-TVI 1080p outdoor IR dome cameras
  • 4 Line input and 1 line output audio
  • 4 channel (NC/NO selectable) sensor input alarm
  • 1 alarm out by sensor, motion, video loss, HDD temperatuand HDD failure alarm output
  • QUADPLEX (play/record/network/backup) multi-operation
  • Continuous/schedule/motion/sensor/manual/continuous + motion/continuous + sensor recording mode
  • Motion detection setup by grid
  • Max 20 Min pre-recording, Max 60 Sec posrecording
  • 1, 4 multi-decoding
  • 1 front, 1 rear USB port
  • IR, mouse, keyboard controller input method
  • CIF 15 fps/channel max network streaming
  • Default + up to 8 audio files digital deterrent
  • Digital zoom, daylight savings, dynamic DNS, email notificatUp to 1600 ft (depending on coax quality) signal distance
  • Composite, 1.0 Vp-p, 75 Ohm

Specifications:

Type DVR
UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.