LUMBERG AUTOMATION | ZLU 4-50
Mini Distribution Box, 4-ports, side-entry, 7/8 inch sockets, 5-poles with integrated on-board 1 1/8 inch 10-pole quick-disconnect - home run connector: RSRK 1001M-699/...F.

MFR PART #  ZLU 4-50
PART #  389238
Available in 1 EACH increments
Minimum 1 EACH
Usually ships between 3 and 7 business days

Specification Description

Voltage Rating: 600 V
Box Type: Side Entry
Ports: 4
Signals Per Port: 2
Box Color: Yellow
Poles Per Outlet: 5 Pin Female
On Board Connector: 1 1/8-Inch,10 Pole Male
Homerun Cable: RSRK 1001M-699/...F
Mating Receptacle: RKF 1001M-699/1F

Specifications:

Rating IP67
Type I/O DEVICE

Spec Sheet

Spec Sheet