SIEMON COMPANY | ZM6A-S20-02
Copper, Patch Cord, RJ45, RJ45, Category 6A, S/FTP, T568A/B, Stranded, CM/LSOH-1, White Cable, Clear Boot, 20 Feet

MFR PART #  ZM6A-S20-02
PART #  MM20-SI6AS-01
Minimum 1 EACH
Call for Availability

Description

Combining the unparalleled performance of an exclusive PCB-based plug, noise resistant shielded construction and a host of innovative user friendly features, the shielded Z-MAX 6A modular cords are the ultimate category 6A cord. All cords are 100% factory-tested to ensure performance and compliance.

Features

  • Integrated PCB
  • PCB equipped smart plugs optimize signal tuning for exceptional transmission
  • Superior Performance Consistency
  • Rear contacts maintain cable pair symmetry to point of termination and provide robust strain relief
  • Fixed Front Contacts
  • Ensure proper mating with outlets to eliminate the performance variability of traditional crimp-style terminations
  • High Performance Cable
  • Patch cords feature category 7 S/FTP stranded cable for optimal transmission performance while eliminating alien cross-talk
  • Low Profile Boot Design
  • Optimizes side-stackability of patch cords and allows use in even the most dense patching environments
  • Cantilevered Latch
  • Allows latch activation from further back on the boot for superior accessibility in high density environments

Specifications:

Category CATEGORY 6A
Color WHITE
Connector Type RJ45 TO RJ45
Lengths 20 FT. | 6.1 M
Shielded S/FTP - SCREENED/FOILED TWISTED PAIR
Type PATCH CORDS
UNSPSC Code 26121666

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the United States. Anixter.com orders do not currently ship to addresses outside the United States or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the United States or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.