Series Level 1
Spider <=8p
Level 2
Spider EEC <=8p
Spider II 8TX b
Level 3
Octopus
10/100 Mbits Fast Ethernet 1000 Mbits Gigabit Range Mode Fiber Connector
Belden PN
Anixter PN
943 865-001
414199
943 945-001
459230
943 945-001
459230
X --- 5 km 50/100, 4 km 62.5/125 MM LC
Belden PN
Anixter PN
943 866-001
459227
943 946-001
459231
943 946-001
459231
X --- 25 km 9/125 SM LC
Belden PN
Anixter PN
943 867-001
459228
943 947-001
459232
943 947-001
459232
X --- 25 km - 65 km 9/125 SM LC
Belden PN
Anixter PN
943 868-001
459229
943 948-001
459233
943 948-001
459233
X --- 55 km - 140 km 9/125 SM CL
 
Belden PN
Anixter PN
943 014-001
367337
943 896-001
459240
943 896-001
459240
--- X 550 m 50/125, 275 m 62.5/125 MM LC
Belden PN
Anixter PN
943 015-001
414197
943 897-001
459241
943 897-001
459241
--- X 550 m 50/125,
550 m 62.5/125,
20 km 9/125
MM & SM LC
Belden PN
Anixter PN
942 023-001
459237
942 024-001
459242
942 024-001
459242
--- X 40 km 9/125 SM LC
Belden PN
Anixter PN
943 042-001
459238
---
---
---
---
--- X 16 km - 80 km 9/125 SM LC
Belden PN
Anixter PN
---
---
943 898-001
459243
943 898-001
459243
--- X 70 km 9/125 SM LC