Power Supplies image

For any system that depends on electronics, the proper power supply is required. Industrial power supplies are typically DIN rail mountable, carry the appropriate approvals and are available to provide a range of amperages and voltages.

 

To find out more about Anixter's Levels, review the definition for each Level classification.

Use the chart below to find your output voltage, input voltage (phase), output amperage, then select your level and click the part number to view the product details.

For more information on how the levels are determined click on the "Power Supplies Applicable Selection Criteria" tab above.

 

       

Output Voltage Input Voltage Phase Output Amps Level 1 Level 2 Level 3
24 110V Single 2.5 L1-24V-2.5A-1P-DIN
---
---
24 110 V Single 3.8 --- --- L3-24V-3.8A-1P
24 110 V Single 5.0 L1-24V-5A-1P-DIN L2-24V-5A-1P ---
24 110 V Single 10 L1-24V-10A-1P-DIN L2-24V-10A-1P ---
24 110 V Single 20 L1-24V-20A-1P-DIN L2-24V-20A-1P ---
24 110 V Single 40 --- L2-24V-40A-1P ---
 
24 380–480 V Three 10 L1-24V-10A-3P-DIN L2-24V-10A-3P ---
24 380–480 V Three 20 L1-24V-20A-3P-DIN L2-24V-20A-3P ---
24 380–480 V Three 40 L1-24V-40A-3P-DIN L2-24V-40A-3P ---
 
48 110 V Single 5 L1-48V-5A-1P-DIN --- ---
48 110 V Single 10 L1-48V-10A-1P-DIN --- ---
 
48 380–480 V Three 10 L1-48V-10A-3P-DIN --- ---
48 380–480 V Three 20 L1-48V-20A-3P-DIN --- ---

   

Criteria Level 1 Level 2 Level 3
Mechanical Pull tension N/A N/A N/A
Abrasion N/A N/A N/A
Shock N/A 3(G) peak, 11 MS,
 18 shocks
4(G) peak, 22 MS,
18 shocks
Vibration N/A 1G, 10–150Hz 1G, 10–150Hz
 
Climate UV N/A N/A N/A
Install temperature N/A N/A N/A
Operating temperature 0º C to 60º C -10ºC to 60º C -40ºC to 70º C
Humidity N/A 10–90%
noncondensing
10–100%
condensing
Oil resistance N/A N/A N/A
 
Ingress Ingress potection N/A IP20 IP67