Anixter has defined minimum criteria for environmental conditions that we feel are applicable to the majority of industrial applications as defined by our Levels 1, 2 and 3. The products in our Levels program meet or exceed the applicable criteria outlined below. Not all criteria outlined below are applicable for every product set.

 

 

Criteria

Level 1

Level 2

Level 3

Mechanical

Pull tension

20 lb.

40 lb.

40 lb.

Abrasion

N/A

45 cycles tested
per UL 2556

75 cycles tested
per UL 2556

Shock

N/A

3(G) peak, 11 MS,
 18 shocks

4(G) peak, 22 MS,
18 shocks

Vibration

N/A

1G, 10–150Hz

1G, 10–150Hz

 

Climate

UV

N/A

UL444 Sect. 7.22. tested per UL 2556

UL444 Sect. 7.22. tested per UL 2556

Install temperature

0º C to 60º C

-10º C to 60º C

-20º C to 60º C

Operating temperature

0º C to 60º C

-10º C to 60º C

-40º C to 70º C

Humidity

N/A

10–90% noncondensing

10–100%
condensing

Oil resistance

N/A

UL 1581 Table 50.182
7 days at 60º C

UL 1581 Table 50.182
7 days at 60º C

 

Ingress

Ingress potection

IP20

IP20

IP67

Criteria by Product

We have a defined the applicable conditions for each product set below. Your specific application may have conditions that are not inclusive to our Levels program. Anixter can help you with your unique conditions with specialty products that may fall outside our standard Levels criteria.