Building Wire
Anixter offers a wide range of building wires for use in service entrances, feeders and branch circuit applications. Building wires can also be used for permanent installations for residential, commercial, industrial and public constructions. Insulations are suitable for a maximum voltage of 0.6 kV to 2 kV.
If you can't find what you're looking for, send a description of what you need using our
Quick Quote form.
PVC or PVC-Nylon
XLP/USE
- THHN/THWN-2: Thermoplastic vinyl-insulated and nylon-jacketed building wire. Flame-retardant, moisture and heat resistant. 90° C rated in dry and wet* locations (*THWN-2 only).
- TFN / TFFN: Thermoplastic vinyl-insulated and nylon-jacketed fixture wire. Flame-retardant, moisture and heat resistant. 90° C rated in dry locations.
- THW/THW-2: Thermoplastic vinyl-insulated building wire. Flame-retardant, moisture and heat resistant. 75° C rated in dry and wet locations.
Type MC
- Type MC: Armored, unjacketed cable for feeder or branch circuit installations. Includes THHN conductors.