200°C/600 V Product Comparison

   

RELATIVE PROPERTIES

 

RADIX Wire

UL Style

Diameter (1)

Flexibility

Abrasion
Resistance

Dermatitis
Potential

RoHS
Compliant

Sil-A-Blend®

3512

96%

Good

Good

Low

Yes

DuraBlend™

3772

77%

Good

Excellent

Low

Yes

Glass Braided Silicone

SF-2/ 3231/3071/3074/307

100%

Fair

Fair

High

Yes

Braidless Silicon

3530/3135/3268/351

87%

Good

Poor

Low

Yes

FEP

1330

70%

Poor

Excellent

Low

Yes

Tefzel-75

10086

55%

Fair

Excellent

Low

Yes

SRGT

n/a

119%

Poor

Excellent

Low

Yes


(1) Relative to 18 AWG Glass Braided Silicon

UL listed silicone jacketed high temperature cables are also available

250°C/600V Product Comparison

 

 

 

RELATIVE PROPERTIES

 

RADIX Wire

UL Style

Diameter (1)

Flexibility

Abrasion
Resistance

Crush
Resistance

Dermatitis
Potential

RoHS
Compliant

TGGT-Unistrip 250

5256

81%

Fair

Excellent

Excellent

High

Yes (2)

TGGT

5127/5196/525

100%

Fair

Excellent

Excellent

High

Yes (2)

Ultralead ™ 250

5347

103%

Fair

Excellent

Excellent

High

Yes (2)

PFA

1727

77%

Fair

Excellent

Excellent

Low

Yes (2)

Sil-A-Blend ®

3637

104%

Excellent

Good

Good

Low

Yes (2)

Glass Braided Silicone

3252

105%

Good

Good

Good

High

Yes (2)

Braidless SR

3251

124%

Excellent

Fair

Fair

Low

Yes (2)

Tempergard FZ-101

n/a

88%

Fair

Excellent

Excellent

High

Yes (2)

TGKT

n/a

119%

Fair

Excellent

Excellent

High

Yes (2)


(1) Relative to 18 AWG TGGT 250
(2) Solid colors RoHS compliant. For tracers consult factory.

450°C+/600V Product Comparison

 

 

 

RELATIVE PROPERTIES

 

RADIX Wire

UL Style

Temperature

Diameter (1)

Flexibility After
Heat Age

Stripability

Dermatitis
Potential

RoHS
Compliant

MGT

5107,5359

450C

100%

Fair

Fair

High

Yes (2)

DuraFlex® 450

5334

450C

101%

Excellent

Excellent

Medium

Yes (2)

DuraFlex® 550

5400

550C

107%

Excellent

Excellent

Low

Yes (2)

Tempergard 2000

n/a

450C (538C)

141%

(3)

Fair

High

Yes (2)


(1) Relative to 18 AWG MGT
(2) Solid colors RoHS compliant. For tracers consult factory.
(3) Not recommended