Cable Lighting Control

Applications

Lighting control cables are for use with Lutron® lighting controls systems such as Homeworks®, GRAFIK Eye®, EcoSystem® and Sivoia®.

Description Belden Part No.
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall white LSPVC jacket
B1385LP
5C 22 AWG Solid BC, overall foil shield, overall clear FEP jacket, 200°C
B1384LP
2C 16 AWG Solid BC, overall clear FEP jacket, 105°C
B1382LP
Composite: 2C 22 AWG shielded data pair + 2C 12 AWG unshielded power + 1C 18 AWG sense line, overall white LSPVC jacket
B1386LP
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall white LSPVC jacket
B1385LP
Description Commercial Grade Part No.
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall white with yellow stripe LSPVC jacket
AV-LUTRON-P-YEL
5C 22 AWG Solid BC, overall foil shield, overall clear FEP jacket, 200°C
AV-LUTRON-P-ESC
2C 16 AWG Solid BC, overall clear FEP jacket, 105°C AV-LUTRON-P-EBC
Composite: 2C 22 AWG shielded data pair + 2C 12 AWG unshielded power + 1C 18 AWG sense line, overall white with blue stripe LSPVC jacket
AV-LUTRON-P-RBL
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall white/green stripe LSPVC jacket
AV-LUTRON-P-GRN
Composite: 4C 18 AWG quad shielded + 2C 16 AWG unshielded power + 1C 18 AWG ground, overall white with red stripe LSPVC jacket AV-LUTRON-P-RED
Description Commercial Grade Part No.
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall light blue with yellow stripe PVC jacket
AV-LUTRON-YEL
5C 22 AWG solid BC, overall foil shield, overall white PVC jacket, 105°C, AWM Style 2919
AV-LUTRON-ESC
2C 16 AWG solid BC, overall grey PVC jacket, 105°C, AWM Style 2919
AV-LUTRON-EBC
Composite: 2C 22 AWG shielded data pair + 2C 12 AWG unshielded power + 1C 18 AWG sense line, overall light blue with royal blue stripe PVC jacket
AV-LUTRON-RBL
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall light blue with green stripe PVC jacket
AV-LUTRON-GRN
Composite: 4C 18 AWG quad shielded + 2C 16 AWG unshielded power + 1C 18 AWG ground, overall light blue with red stripe PVC jacket AV-LUTRON-RED
Description
Belden Part No.
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall blue with white stripe PVC jacket
B1385LA
5C 22 AWG Solid BC, overall foil shield, overall white PVC jacket, 105°C, AWM Style 2919
B1384LA
2C 16 AWG Solid BC, overall gray PVC jacket, 105°C, AWM Style 2919 B1382LA
Composite: 2C 22 AWG shielded data pair + 2C 12 AWG unshielded power + 1C 18 AWG sense line, overall blue with white stripe PVC jacket
B1386LA
Composite: 2C 22 AWG shielded data pair + 2C 18 AWG unshielded power, overall blue with white stripe PVC jacket
B1385LA
Composite: 4C 18 AWG quad shielded + 2C 16 AWG unshielded power + 1C 18 AWG ground, overall white PVC jacket B1389LA