Camera IP Addressing Services

Reduce the time it takes to prepare cameras for installation


Anixter’s IP addressing services for Power over Ethernet (PoE) network cameras can speed installation and help you avoid unanticipated expenses by delivering cameras configured and ready to install. This also cuts costs by reducing nonproductive labor and eliminating the need for on-site configuration space and storage.

Anixter’s IP addressing services include:

  • Removing camera from OEM packaging 
  • Attaching camera to PoE network switch 
  • DOA check for power 
  • Setting the IP address 
  • Checking/updating camera firmware
  • Affixing a temporary label to the camera
  • Capturing serial number and/or MAC address 
  • Repackaging device in original OEM box 
  • Labeling the box
  • Providing a spreadsheet upon ship

Features & Benefits

  • Cameras arrive at the jobsite fully tested, configured and ready to install, speeding installation and reducing nonproductive labor 
  • Removes DOA material, eliminating the hassle of returns that can delay projects 
  • Serial numbers and MAC addresses are pre-captured and recorded in a single document, enabling immediate installation and overall system configuration
  • Includes a consolidated serial number report per shipment or job to provide warranty tracking information at your fingertips

Try camera IP addressing services on your next project. Contact our experts to learn more.