10032094 - BERK-TEK - LANmark-1000, Category | Anixter
10032094 | BERK-TEK

BERK-TEK | 10032094 | LANmark-1000, Category 6, Plenum, UTP Data Cable, 23 AWG, 4 pair, solid bare copper conductors, FEP insulation, Flame-retardant PVC jacket, Blue, Box of 1000 ft

  • # de Fabricante 10032094
  • Anixter #CMP-00424LAN-7U-06
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: LANMARK 1000
Fire Rating: PLENUM
Jacket Color: BLUE
Market Name: NETCLEAR
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
Descripción

LANmark-1000 has been improved to offer best-in-class electrical performance. Berk-Tek's engineers completely redesigned LANmark-1000 so that all crosstalk parameters could be improved by four dB. As a result, the Power Sum Attenuation to Crosstalk rat io

Características
  • Full Power Sum Performance
  • Documented balance characteristics (LCL, LCTL)
  • ETL verified to ANSI/TIA/EIA-568-B.2-1 Category 6 standard
  • RoHS Compliant
  • Optimal support for Gigabit Ethernet with headroom
  • Power sum characterization gives highest performance using existing applications
  • Provides additional bandwidth required for future applications
  • Addition of balance requirements improves overall cable performance and reduces cable emissions which results in reduced transmission errors
  • Characterized to 550 MHz, 300 MHz greater than the standard
  • Power sum characterization gives highest performance using existing application
Información Técnica y Estándares

IP5

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Actualmente estamos teniendo algunas dificultades técnicas. Lamentamos el inconveniente; estamos trabajando para resolverlo rápidamente. Comuníquese con su representante local de Anixter para recibir asistencia inmediata.

1-800-Anixter
Descripción Cantidad:

Product Label/Description

  • N.º de fabricante
  • N.º de Anixter

Cantidad no válida
Enviar

No se pueden agregar más artículos