HSM2HOST9 - DSC - Home Security Transceiver, | Anixter
HSM2HOST9 | DSC

DSC | HSM2HOST9 | Home Security Transceiver, 2-way, 12 Volt DC, 60 mA, 915 mH, 14 to 131 F, 6-11/32" x 6-11/32" x 1-31/32"

  • # de Fabricante HSM2HOST9
  • Anixter #780398
Descripción

Compatible with HS2016, HS2032, HS2064 and HS2128 Control Panels.

Must be a reseller to purchase this product.

Características
  • Supports Up to 128 Wireless Zones and 32 Wireless Keys Varies per Panel
  • Supports DSC Powerg Devices
  • All Wireless Detectors are Fully Supervised for Communication Integrity