ISC-PDL1-W18G - BOSCH SECURITY SYSTEMS - | Anixter
ISC-PDL1-W18G | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | ISC-PDL1-W18G | Professional Series Dual Detector

  • # de Fabricante ISC-PDL1-W18G
  • Anixter #341761
ANSI Grade: ANSI GRADE 2
Finish: OTHER FINISH
Function: EXIT ALARM (NO BAR OR PADDLE)
Input Voltage: 9 TO 15 VDC
Product Type: ALARM KIT
Sales Category: ELECTRIC DEVICE
Descripción

The ISC-PDL1-W18x Professional Series TriTech Detectors are exceptionally suited for commercial indoor applications. Sensor data fusion technology ensures that the detectors send alarm conditions based on precise information. Tri-focus optics eliminate coverage gaps and respond efficiently to intruders. The powerful combination of unique features in the Professional Series delivers superior catch performance and virtually eliminates false alarms. The self-locking two-piece enclosure, built-in bubble level, flexible mounting height, and three optional mounting brackets simplify installation and reduce service time.

Must be a reseller to purchase this product

Características
  • Contain long and short- to mid-range PIRs
  • Dynamic temperature compensation
  • Active white light suppression
  • Range adaptive Doppler Radar
  • Sealed units prevent damage during installation
  • Flexible mounting heights from 7 to 10 ft. without adjustment
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Actualmente estamos teniendo algunas dificultades técnicas. Lamentamos el inconveniente; estamos trabajando para resolverlo rápidamente. Comuníquese con su representante local de Anixter para recibir asistencia inmediata.

1-800-Anixter
Descripción Cantidad:

Product Label/Description

  • N.º de fabricante
  • N.º de Anixter

Cantidad no válida
Enviar

No se pueden agregar más artículos