PSL7004WH-CED - PANDUIT - Copper Cable, | Anixter
PSL7004WH-CED | PANDUIT

PANDUIT | PSL7004WH-CED | Copper Cable, Category 7 S/FTP, LSZH, 4-Pair, Conductors Are 23 AWG With Foamed Skin PE Insulation, White

  • # de Fabricante PSL7004WH-CED
  • Anixter #CMZ-00423PDT-CF7R-01
Category: CATEGORY 7
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: WHITE
Shielded: F/FTP - FOILED/FOILED TWISTED PAIR
Type: DATA
Descripción

Category 7 cable shall meet the IEC 61156-5 Category 7 component standard. The conductors shall be 23 AWG construction with foamed skin PE insulation. The copper conductors shall be twisted in pairs each covered by a foil shield within an overall braid ed

Características
  • Third party tested: Cable has been tested as part of the TX6A 10Gig Shielded Copper Cabling System by an independent laboratory and complies with the electrical channel requirements of the ANSI/TIA-568-C.2 and ISO 11801 standards
  • Individual foil shield : Prevents the coupling near-end crosstalk and alien crosstalk between twisted pairs to ensure 10GBASE-T transmission performance
  • Overall braided shield: Provides superior structural integrity and reduces low frequency external interference to ensure e xceptional cable performance at all swept frequencies up to 600 MHz
  • Descending length cable markings: Easy identification of remaining cable reduces installation time and cable scrap
  • Bulk packaging: Supplied 500m (1640 ft.) to a reel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Actualmente estamos teniendo algunas dificultades técnicas. Lamentamos el inconveniente; estamos trabajando para resolverlo rápidamente. Comuníquese con su representante local de Anixter para recibir asistencia inmediata.

1-800-Anixter
Descripción Cantidad:

Product Label/Description

  • N.º de fabricante
  • N.º de Anixter

Cantidad no válida
Enviar

No se pueden agregar más artículos