PSTB370-600-70 - ABB - Soft Starter, PST | Anixter
PSTB370-600-70 | ABB

ABB | PSTB370-600-70 | Soft Starter, PST Series Advanced, 361A Max, 208-600V, 100-250 V AC Coil

  • # de Fabricante PSTB370-600-70
  • Anixter #536866
Type: MOTOR STARTERS/PROTECTION
Características
  • Build-in electronic overload protection
Aplicaciones

For Stopping Pumps: Even Without Using Torque Control, The PSR Range Is Designed To Reduce Water Hammering And Will Allow A Superior Stop Compared To The Direct Stop Resulting From A Star Delta Starter Or A DOL Starter

Especificaciones
  • Voltage Rating: 208 - 600 V AC
  • Amperage Rating: In-Line Connection: 370 A, Inside Delta Connection: 640 A
  • Wattage: In-Line Connection (Pe): 200 kW At 400 V, 257 kW At 500 V
  • Inside Delta Connection: 355 kW At 400 V, 450 kW At 500 V
  • Power Supply: 100 -50 V AC
  • Operating Temperature: 0 - 50 deg C
  • Terminal Type: Main Circuit: Bars
  • Number Of Starts Per Hour: 10 At 3.5 X Ie For 7 sec 50% ON Time 50% OFF Time
  • Connecting Capacity: Main Circuit: 10.5 mm Hole Diameter, 25 mm Width X 6 mm Thickness, Controlnd Supply Circuit: (1) 2.5 mm2/(2) 1.5 mm2 Rigid
  • Tightening Torque: Main Circuit: 35 N-m, Supply Circuit: 0.5 N-m, Control Circuit: 0.5 N-m
  • Storage Temperature: -25 To +70 deg C
  • Frequency Rating: 50/60 Hz
  • Communication: Filed Bus Plug (Standard)
  • Adjable Rated Motor Current (ie): 30 - 115%
  • Starting Capacity At Maximum Rated Current Ie: 1110 A For 15 sec
  • Service Factor Percentage: 115%
  • Ramp Time: For Start: 1 - 30 sec, Stop: 0 - 30 sec
  • Signal Indication Fault (led): Red
  • Signal Indication Protect (led): Yellow
  • Signal Indication Of Ramp(led): Green
  • Analog Outputs: 0 - 10 V, 4 - 20 mA
  • Current Limit Function: 555 - 2590 A
Información Técnica y Estándares

CE Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Actualmente estamos teniendo algunas dificultades técnicas. Lamentamos el inconveniente; estamos trabajando para resolverlo rápidamente. Comuníquese con su representante local de Anixter para recibir asistencia inmediata.

1-800-Anixter
Descripción Cantidad:

Product Label/Description

  • N.º de fabricante
  • N.º de Anixter

Cantidad no válida
Enviar

No se pueden agregar más artículos