PUL6AM04BU-CEG - PANDUIT - Cat 6A Advanced | Anixter
PUL6AM04BU-CEG | PANDUIT

PANDUIT | PUL6AM04BU-CEG | Cat 6A Advanced MaTriX 4-Pair 23 AWG Copper Cable, U/UTP, LSZH (Low Smoke Zero Halogen, IEC60332-1) Rated, Blue, Euro pallet, 1000ft/305m.

  • # de Fabricante PUL6AM04BU-CEG
  • Anixter #CMZ-00423PDT-6A-06-S
Category: CATEGORY 6A
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: RED
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Descripción

Category 6A/Class EA cable shall be constructed of 23 AWG copper conductors with PE Riser (CMR), HDPE Low Smoke Zero Halogen (LSZH) or PVC (CM) insulation. The copper conductors shall be twisted in pairs and separated by a cross-divider. All four pairs sh

Características
  • MaTriX Technology: Best-in-class cable diameter delivers superior PSANEXT and PSAACRF suppression
  • Interoperable: Compatible with components of the TX6A-SD 10Gig UTP Copper Cabling System with MaTriX Technology (70 meter solution) for increased design f lexibility
  • Superior headroom warranty: Provides the highest margins above the industry standard for both electrical and alien crosstalk performance
  • Round cable design: Improves fill capacity, cable management, reduces required bend radius and allows efficient use of pathways and spaces
  • Extended temperature range: Allows operation in 75C (167F) ambient environment providing error-free performance in high-density cabinets and large cable bundles running PoE+ or PoE++ applications
  • Highest density: All testing and headroom based on 48-port/1RU panels
  • Descending length cable markings: Easy identification of remaining cable to reduce installation time and cable scrap
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Actualmente estamos teniendo algunas dificultades técnicas. Lamentamos el inconveniente; estamos trabajando para resolverlo rápidamente. Comuníquese con su representante local de Anixter para recibir asistencia inmediata.

1-800-Anixter
Descripción Cantidad:

Product Label/Description

  • N.º de fabricante
  • N.º de Anixter

Cantidad no válida
Enviar

No se pueden agregar más artículos