S1224-C - PANDUIT - English Screw #12-24, | Anixter
S1224-C | PANDUIT

PANDUIT | S1224-C | English Screw #12-24, Pack of 100

  • # de Fabricante S1224-C
  • Anixter #BZ-255086
Material: STEEL
Type: TWO-POST
Características
  • Rack space identification allows quick and easy location of rack mount items
  • Rack is UL Listed for 1,000 lbs. load rating
  • Double-sided #12-24 EIA universal mounting hole spacing
  • 24 #12-24 mounting screws included
  • Can be used with all Panduit cable magement and patch panel products in addition to any industry standard 19" components
  • Paint piercing washers included to electrically bond rack for simplified grounding. For the complete grounding solution, see the StructuredGround(TM) Kits for Racks