Y3XPSWBL - MILESTONE SYSTEMS INC - | Anixter
Y3XPSWBL | MILESTONE SYSTEMS INC

MILESTONE SYSTEMS INC | Y3XPSWBL | Three-year PMA for XProtect Smart Wall

  • # de Fabricante Y3XPSWBL
  • Anixter #403450
Type: SERVER MAINTENANCE LICENSE
Descripción

The Smart Wall for XProtect Corporate is an advanced add-on video wall product that provides supreme situation awareness in larger surveillance centers through its unique flexibility and hardware independence. This results in higher efficiency and incr eased actionable response. Easily populate layouts by using the Smart Wall builder which provides dynamic control of the viewed layout and content by dragging and dropping cameras into the monitor views, resulting in powerful situation management. Set up rules to handle events and configure views to gain real-time situational awareness for efficient incident response.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Características
  • Hardware agnostic - Runs on standard servers and displays, no special video wall hardware or network configurations required
  • Flexible and seamlessly scalable - Supports any number of Smart Walls with any number and any combination of monitors at any location
  • View presets - For each Smart Wall, one or several presets can be defined; such as view layout (grid) and actual content/camera. The preset layouts are easily populated by dragging and dropping cameras or by using the powerful rules engine
  • Dynamic user control of Smart Wall layout and content through manual drag and drop of cameras and views into the Smart Wall via the Smart Client
  • Automatic event driven control of Smart Wall layout and content based on rules, such as motion detection, I/O, integrated third-party applications, time, or video analytics events
  • Individual Smart Client users can view Smart Wall views as a part of the available view selection, which enables Smart Wall to be used as an operator collaboration tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Actualmente estamos teniendo algunas dificultades técnicas. Lamentamos el inconveniente; estamos trabajando para resolverlo rápidamente. Comuníquese con su representante local de Anixter para recibir asistencia inmediata.

1-800-Anixter
Descripción Cantidad:

Product Label/Description

  • N.º de fabricante
  • N.º de Anixter

Cantidad no válida
Enviar

No se pueden agregar más artículos