Traditional PARASPIN

PARASPINSM reels have independently spinning chambers that allow cables of different diameters to be pulled simultaneously. Ground wires commonly are smaller in size, and PARASPIN allows for the grounds to be pulled off the same reel as the circuit legs. Anixter’s PARASPIN are also shipped on their own cable caddy, which allows for easy setup at the job site.

Traditional PARASPIN
  • Allows for simultaneous pulls
  • Eliminates disposal costs with returnable reel and caddie
  • Facilitates easy set up with cable caddy
  • Accommodates up to five cables of different diameters
  • Comes with rolling casters available in select locations






AWG
THHN






Cable OD
Anixter Part No.
14RR-45-5-SPINWEMCOC*
14RR-45-5-SPINWEMCO**
 
Compartment
Fill Rate

8
0.23
10,106
6
0.25
8,529
4
0.33
4,837
2
0.39
3,432
1
0.45
2,554
1/0
0.50
2,053
2/0
0.54
1,749
3/0
0.60
1,404
4/0
0.66
1,149
250
0.72
957
300
0.77
830
350
0.83
707
400
0.87
640
500
0.96
518
600
1.06
417
750
1.17
336

 

Available with casters in select locations for easy mobility. *With casters; **without casters

Width 55 in. Depth 44 in. Height 57 in.
Empty Weight: 674 lbs.

Enhanced PARASPIN

Enhanced PARASPINSM allows for more secure transport, increases mobility in tight spaces and eases transport on smooth surfaces. Enhanced PARASPIN solution works by having a multichamber reel with independently spinning chambers mounted on a stand, which comes with casters that can be cotter pinned into place for use on smooth surfaces.

Enchanced PARASPIN
  • Fork brackets, which allow for safely and securely transporting PARASPINs on forklifts and pallet jacks
  • Increased mobility in tight spaces and easier unloading off flatbed trailers
  • Removable casters for easy mobility
    on smooth surfaces
  • Reels shipped with casters removed
    to prevent damage



AWG
THHN



Cable
OD
Anixter Part No.
14RR-48-5-PARASPIN
 
Compartment
Fill Rate
8 0.23
12,548
6
0.25
10,591
4
0.33
6,011
2
0.39
4,268
1
0.45
3,179
1/0
0.50
2,556
2/0
0.54
2,179
3/0
0.60
1,750
4/0
0.66
1,434
250
0.72
1,194
300
0.77
1,036
250
0.83
884
400
0.87
800
500
0.96
648
600
1.06
523
750
1.17
422

 

Width 59.4 in. Depth 48 in. Height 62.2 in.

Flange 48 in. Traverse 7.5 in. Drum 16 in.
Empty Weight: 1,125 lbs.

4+1 Enhanced PARASPIN

The 4+1 Enhanced PARASPINSM reels have four fixed chambers and one independently rotating chamber that allows the simultaneous pulling of the load conductors and a reduced diameter ground wire. Our Enhanced PARASPIN solutions are shipped on their own reel caddy and have removable casters for easy set up at the job site.

Enhanced 4+1 PARASPIN Reel image
  • Allows for simultaneous pulls
  • Eliminates disposal costs with returnable reel and caddies
  • Facilitates easy set up with cable caddy
  • Accommodates two cables of different diameters
  • Comes with rolling casters available in select locations
    4+1 PARASPIN
    5 Compartment
    Anixter Part No.
14RR-48-4+1-PARASPIN

AWG
THHN
Cable
OD
Load
X4
Ground
X1
8 0.23 17,790 15,022
6
0.25
15,058
12,714
4
0.33
8,642
7,297
2
0.39
6,187
5,225
1 0.45
4,647
3,924
1/0
0.50
3,764
3,179
2/0
0.54
3,227
2,725
3/0
0.60
2,614
2,207
4/0
0.66
2,160
1,824
250
0.72
1,815
1,533
300
0.77
1,587
1,340
350
0.83
1,366
1,154
400
0.87
1,243
1,050
500
0.96
1,021
862
600
1.06 838
707
750
1.17
687
581

 

Width 59.4 in. Depth 48 in. Height 62.2 in.

Load: Flange 48 in. Traverse 8.3 in. Drum 16 in.

Ground: Flange 48 in. Traverse 7 in. Drum 16 in. Empty Weight: 1,085 lb.

Try PARASPIN on your next project

Deployment Services logo